NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P, Screw

  • Mfr # 14JUH32BJ

  • Zoro # G6367487


product price:  $2,567.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14JUH32BJ
Zoro #
G6367487
UPC #
783087950290
Country of Origin
United States

Dimensions

NEMA Size
4
Overall Width
14 in
Overall Depth
9 in
Overall Height
25 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
100 hp
Horsepower @ Three Phase - 600V AC
100 hp
Overload Protection Type
Electronic
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 480V AC
100 hp
Mounting Postion
Vertical
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
7
Minimum Overload Relay Current Setting
50 A
Starter Style
NEMA
Series
FVNR
Trip Class
5/10/20/30
Phase
Three
Maximum Overload Relay Current Setting
200 A
Mechanical Operating Durability
50,000,000
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 208V AC
40 hp
Response Time
10 to 12 msec (OFF-Delay Time), 18 to 34 (ON-Delay Time) msec
Horsepower @ Three Phase - 240V AC
50 hp
Mounting Style
Surface
Minimum Operating Temperature
-4 Degrees F
Includes Auxiliary Contacts
Yes
Current AC
135 A
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 200 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.