NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P, Screw

  • Mfr # 14DUC32AH

  • Zoro # G2613667


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUC32AH
Zoro #
G2613667
UPC #
783087944237
Country of Origin
Mexico

Dimensions

Height
7.44 in
Width
3.5 in
NEMA Size
1
Depth
3.75 in
Overall Depth
3.75 in
Overall Height
7.44 in
Overall Width
5.75 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Hz
50/60
Amps AC
27
Action
Nonreversing
HP @ 3 Phase - 240V
2 hp
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
5 hp
Coil Volts
480V AC
Starter Type
NEMA Style
Overload Relay Amp Setting
3 to 12A
HP @ 3 Phase - 208V
2 hp
Horsepower @ Three Phase - 600V AC
5 hp
Starter Style
NEMA
Phase
Three
Minimum Operating Temperature
-4 Degrees F
Includes Auxiliary Contacts
Yes
Trip Class
5/10/20/30
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
8
Overload Protection Type
Electronic
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Current AC
27 A
Mounting Postion
Vertical
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
2 hp
Minimum Overload Relay Current Setting
3 A
Maximum Overload Relay Current Setting
12 A
Horsepower @ Three Phase - 480V AC
5 hp
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
2 hp
Maximum Operating Temperature
104 Degrees F
Series
FVNR

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 12 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 380-440/440-480V AC

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.