NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P, Screw

  • Mfr # 14DUD32WH

  • Zoro # G6369903


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUD32WH
Zoro #
G6369903
UPC #
783087945418
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Depth
5 in
Overall Width
8 in
Overall Height
13 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
10 hp
Includes Auxiliary Contacts
Yes
Phase
Three
Maximum Overload Relay Current Setting
22 A
Mounting Postion
Vertical
Starter Style
NEMA
NEMA Enclosure Rating
4X
Horsepower @ Three Phase - 600V AC
10 hp
Trip Class
5/10/20/30
Overload Protection Type
Electronic
Mechanical Operating Durability
10,000,000
Auxiliary Contact Module Capacity
8
Series
FVNR
Horsepower @ Three Phase - 480V AC
10 hp
Frequency
50/60 Hz
Minimum Operating Temperature
-4 Degrees F
Mounting Style
Surface
Current AC
27 A
Minimum Overload Relay Current Setting
5.5 A
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 240V AC
3 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Maximum Operating Temperature
104 Degrees F
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 22 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 5.5 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 380-440/440-480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.