NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P, Screw

  • Mfr # 14DUE320H

  • Zoro # G6368494


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUE320H
Zoro #
G6368494
UPC #
783087945777
Country of Origin
United States

Dimensions

NEMA Size
1
Mounting Hole Distance - Width
5 in
Mounting Hole Diameter
0.28 in
Overall Depth
5 in
Overall Width
8 in
Overall Height
13 in
Mounting Hole Distance - Height
12.25 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
eClass Ver. 12 Class 27-37-09-05, eClass Ver. 6 Class 27-37-09-05, eClass Ver. 7.1 Class 27-37-09-05, eClass Ver. 8 Class 27-37-09-05, eClass Ver. 9 Class 27-37-09-05, eClass Ver. 9.1 Class 27-37-09-05, ETIM Ver. 7 Class EC001037, ETIM Ver. 8 Class EC001037, IDEA Ver. 4 Class 4734, UNSPSC Ver. 15 Class 39-12-15-21
Horsepower @ Three Phase - 600V AC
0 hp
Mounting Style
Surface
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Minimum Overload Relay Current Setting
10 A
Resistance Properties
Corrosion Resistant, Dust Resistant, Watertight
Series
FVNR
Horsepower @ Three Phase - 480V AC
10 hp
Overload Protection Type
Electronic
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Current AC
27 A
Auxiliary Contact Module Capacity
8
Starter Style
NEMA
Maximum Overload Relay Current Setting
40 A
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Minimum Operating Temperature
-4 Degrees F
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
7 1/2 hp
NEMA Enclosure Rating
12
Trip Class
5/10/20/30
Mounting Postion
Vertical
Phase
Three

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 40 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 10 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 380-440/440-480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.