NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P, Screw

  • Mfr # 14HUG320H

  • Zoro # G6377646


product price: $1,887.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14HUG320H
Zoro #
G6377646
UPC #
783087948655
Country of Origin
United States

Dimensions

NEMA Size
3
Overall Height
26 in
Overall Width
13 in
Overall Depth
8 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
50 hp
Mounting Postion
Vertical
Horsepower @ Three Phase - 240V AC
30 hp
Maximum Operating Temperature
104 Degrees F
Maximum Overload Relay Current Setting
100 A
Frequency
50/60 Hz
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
50 hp
Auxiliary Contact Module Capacity
7
Starter Style
NEMA
Response Time
14 to 19 msec (OFF-Delay Time), 26 to 41 msec (ON-Delay Time)
NEMA Enclosure Rating
12
Minimum Overload Relay Current Setting
25 A
Series
FVNR
Includes Auxiliary Contacts
Yes
Trip Class
5/10/20/30
Mechanical Operating Durability
50,000,000
Horsepower @ Three Phase - 208V AC
25 hp
Phase
Three
Minimum Operating Temperature
-4 Degrees F
Maximum Voltage Rating
600V AC
Current AC
90 A
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
50 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 380-440/440-480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.