NEMA Magnetic Motor Starter, Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 22CUD32AA

  • Zoro # G6371303


product price:  $931.49
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CUD32AA
Zoro #
G6371303
UPC #
783087964853
Country of Origin
Mexico

Dimensions

NEMA Size
0
Overall Width
10.5 in
Overall Depth
3.92 in
Overall Height
7.69 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Horsepower @ Three Phase - 480V AC
5 hp
Starter Style
NEMA
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
3 hp
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 240V AC
3 hp
Phase
Three
Maximum Overload Relay Current Setting
22 A
Auxiliary Contact Module Capacity
8
Overload Protection Type
Electronic
Horsepower @ Three Phase - 600V AC
0 hp
Minimum Overload Relay Current Setting
5.5 A
Trip Class
5/10/20/30
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
104 Degrees F
Frequency
60 Hz
Current AC
18 A
Series
FVR
Maximum Voltage Rating
600V AC
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Style
Surface
NEMA Enclosure Rating
No Enclosure
Mounting Postion
Vertical

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 22 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 5.5 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC, Horsepower @ Three Phase - 600V AC 0 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.