NEMA Magnetic Motor Starter, Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 22DUC32AA

  • Zoro # G6371513


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DUC32AA
Zoro #
G6371513
UPC #
783087965911
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Height
7.69 in
Overall Width
10.5 in
Overall Depth
3.92 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
5 hp
Overload Protection Type
Electronic
Mounting Postion
Vertical
Current AC
27 A
Frequency
60 Hz
Minimum Overload Relay Current Setting
3 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 240V AC
2 hp
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-4 Degrees F
Auxiliary Contact Module Capacity
8
Trip Class
5/10/20/30
Starter Style
NEMA
Maximum Operating Temperature
104 Degrees F
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
5 hp
Mounting Style
Surface
Phase
Three
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 208V AC
2 hp
Series
FVR
Maximum Overload Relay Current Setting
12:00 AM
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 12 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC, Horsepower @ Three Phase - 600V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.