NEMA Magnetic Motor Starter, Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 22FUF32AA

  • Zoro # G6372922


product price:  $1,850.39
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FUF32AA
Zoro #
G6372922
UPC #
783087967472
Country of Origin
United States

Dimensions

Depth
4.17 in
Height
8.94 in
NEMA Size
2
Width
10.5 in
Overall Width
10.5 in
Overall Height
8.94 in
Overall Depth
4.17 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Coil Volts
120 to 240V AC
Hz
50/60
Amps AC
45
Starter Type
NEMA Style
Action
Reversing
HP @ 3 Phase - 208V
10 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
25 hp
HP @ 3 Phase - 575V
25 hp
Overload Relay Amp Setting
13 to 52A
HP @ 3 Phase - 240V
15 hp
Current AC
45 A
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
13 A
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Minimum Operating Temperature
-4 Degrees F
Series
FVR
Trip Class
5/10/20/30
Horsepower @ Three Phase - 208V AC
10 hp
NEMA Enclosure Rating
No Enclosure
Maximum Overload Relay Current Setting
52 A
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
25 hp
Mounting Postion
Vertical
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
15 hp
Mechanical Operating Durability
10,000,000
Phase
Three
Auxiliary Contact Module Capacity
7
Frequency
60 Hz
Starter Style
NEMA
Horsepower @ Three Phase - 480V AC
25 hp
Maximum Operating Temperature
104 Degrees F
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 52 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 13 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.