NEMA Magnetic Motor Starter, Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 22HUG32AA

  • Zoro # G6373026


product price:  $2,843.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22HUG32AA
Zoro #
G6373026
UPC #
783087968219
Country of Origin
Mexico

Dimensions

NEMA Size
3
Overall Width
12.75 in
Overall Depth
5.65 in
Overall Height
11.44 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
50 hp
Horsepower @ Three Phase - 600V AC
50 hp
Trip Class
5/10/20/30
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Mounting Postion
Vertical
Maximum Overload Relay Current Setting
100 A
Frequency
60 Hz
Horsepower @ Three Phase - 208V AC
25 hp
Minimum Overload Relay Current Setting
25 A
Phase
Three
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 480V AC
50 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Overload Protection Type
Electronic
Maximum Operating Temperature
104 Degrees F
Series
FVR
Current AC
90 A
Mechanical Operating Durability
10,000,000
Mounting Style
Surface
Auxiliary Contact Module Capacity
7
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
30 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.