NEMA Magnetic Motor Starter, Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 22JUH32AA

  • Zoro # G6373123


product price:  $5,153.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JUH32AA
Zoro #
G6373123
UPC #
783087968967
Country of Origin
Mexico

Dimensions

NEMA Size
4
Height
11.91 in
Overall Width
12.75 in
Overall Height
11.91 in
Overall Depth
6.22 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Amps AC
135
HP @ 3 Phase - 480V
100 hp
HP @ 3 Phase - 575V
100 hp
Coil Volts
120 to 240V AC
Maximum Overload Relay Current Setting
200 A
Maximum Operating Temperature
104 Degrees F
Overload Protection Type
Electronic
Frequency
60 Hz
Maximum Voltage Rating
600V AC
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 208V AC
40 hp
Current AC
135 A
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Three Phase - 600V AC
100 hp
Starter Style
NEMA
Horsepower @ Three Phase - 480V AC
100 hp
Mounting Postion
Vertical
Series
FVR
Phase
Three
Minimum Operating Temperature
-4 Degrees F
Mounting Style
Surface
NEMA Enclosure Rating
No Enclosure
Auxiliary Contact Module Capacity
7
Trip Class
5/10/20/30
Minimum Overload Relay Current Setting
50 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 200 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC, Horsepower @ Three Phase - 600V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.