NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 22DUB32AF

  • Zoro # G6371486


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DUB32AF
Zoro #
G6371486
UPC #
783087965591
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Height
7.69 in
Overall Width
10.5 in
Overall Depth
3.92 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
2 hp
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-4 Degrees F
Trip Class
5/10/20/30
Auxiliary Contact Module Capacity
8
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
3.4 A
Horsepower @ Three Phase - 240V AC
3/4 hp
Minimum Overload Relay Current Setting
0.75 A
Current AC
27 A
Horsepower @ Three Phase - 600V AC
2 hp
Phase
Three
Horsepower @ Three Phase - 480V AC
1 1/2 hp
Maximum Operating Temperature
104 Degrees F
Mounting Postion
Vertical
Starter Style
NEMA
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
1/2 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Style
Surface
Series
FVR

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 3.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.