NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 22CUA32AD

  • Zoro # G6368792


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CUA32AD
Zoro #
G6368792
UPC #
783087963696
Country of Origin
Mexico

Dimensions

NEMA Size
0
Overall Width
10.5 in
Overall Depth
3.92 in
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Height
7.31 in
Mounting Hole Distance - Width
7.31 in
Overall Height
7.69 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
1/2 hp
Phase
Three
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-4 Degrees F
Mounting Postion
Vertical
Frequency
60 Hz
Horsepower @ Three Phase - 240V AC
17/100 hp
Mechanical Operating Durability
10,000,000
Minimum Overload Relay Current Setting
0.25 A
Overload Protection Type
Electronic
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 600V AC
1/2 hp
Horsepower @ Three Phase - 480V AC
1/3 hp
Starter Style
NEMA
Mounting Style
Surface
Current AC
18 A
Maximum Overload Relay Current Setting
1:00 AM
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Trip Class
5/10/20/30
Horsepower @ Three Phase - 208V AC
17/100 hp
Auxiliary Contact Module Capacity
8
Series
FVR

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.25 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.