NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 22JUH32AD

  • Zoro # G6373141


product price: $5,153.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22JUH32AD
Zoro #
G6373141
UPC #
783087968981
Country of Origin
Mexico

Dimensions

NEMA Size
4
Overall Depth
6.22 in
Mounting Hole Distance - Width
10.25 in
Mounting Hole Distance - Height
10.75 in
Overall Height
11.91 in
Mounting Hole Diameter
0.28 in
Overall Width
12.75 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
100 hp
Mechanical Operating Durability
50,000,000
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-4 Degrees F
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
100 hp
Starter Style
NEMA
Auxiliary Contact Module Capacity
7
Horsepower @ Three Phase - 208V AC
40 hp
Phase
Three
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
100 hp
Horsepower @ Three Phase - 240V AC
50 hp
Maximum Operating Temperature
104 Degrees F
Mounting Postion
Vertical
Minimum Overload Relay Current Setting
50 A
Series
FVR
Response Time
10 to 12 msec, 18 to 34 msec
Trip Class
5/10/20/30
Frequency
60 Hz
Overload Protection Type
Electronic
Current AC
135 A
Mounting Style
Surface
Maximum Overload Relay Current Setting
200 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 200 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.