NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 22IUH32AG

  • Zoro # G6373105


product price:  $4,715.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22IUH32AG
Zoro #
G6373105
UPC #
783087968660
Country of Origin
Mexico

Dimensions

NEMA Size
3/1/2002
Overall Height
11.44 in
Overall Depth
5.65 in
Overall Width
12.75 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
75 hp
Series
FVR
Phase
Three
Maximum Operating Temperature
104 Degrees F
Auxiliary Contact Module Capacity
7
Mounting Style
Surface
NEMA Enclosure Rating
No Enclosure
Mounting Postion
Vertical
Horsepower @ Three Phase - 480V AC
75 hp
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 240V AC
40 hp
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 208V AC
30 hp
Horsepower @ Three Phase - 600V AC
75 hp
Maximum Overload Relay Current Setting
200 A
Minimum Overload Relay Current Setting
50 A
Frequency
50/60 Hz
Trip Class
5/10/20/30
Minimum Operating Temperature
-4 Degrees F
Overload Protection Type
Electronic
Starter Style
NEMA
Current AC
115 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 200 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC, Horsepower @ Three Phase - 600V AC 75 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.