Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P, Screw

  • Mfr # 22DUA32AH

  • Zoro # G6368914


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DUA32AH
Zoro #
G6368914
UPC #
783087965256
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Width
10.5 in
Overall Depth
3.92 in
Overall Height
7.69 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
1/2 hp
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
17/100 hp
Minimum Overload Relay Current Setting
0.25 A
Mounting Postion
Vertical
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 240V AC
17/100 hp
Trip Class
5/10/20/30
Maximum Overload Relay Current Setting
1:00 AM
Phase
Three
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Overload Protection Type
Electronic
Current AC
27 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
1/3 hp
NEMA Enclosure Rating
No Enclosure
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Style
Surface
Auxiliary Contact Module Capacity
8
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
1/2 hp
Series
FVR
Maximum Operating Temperature
104 Degrees F

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.25 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 380-440/440-480V AC, Horsepower @ Three Phase - 600V AC 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.