Zoro Homepage

Neozed Fuse Link 20Amp 400V

  • Mfr # 5SE2320

  • Zoro # G215438794


product price: $4.89
/ea
Sold in multiples of 10 for $48.90

Key Features

Length
5.240000000 in
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SE2320
Zoro #
G215438794
UPC #
75455434493
Country of Origin
Germany

Dimensions

Length
5.240000000 in

Details

Amps
20 A

Description

Neozed Fuse Link 20Amp 400V Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.