N/O Ss Trim Valve, 16Cv 1-1/4" N/O, 2-Way NO, 1-1/4" Female Inlet Size
- Mfr # 599-03060
- Zoro # G7514390
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1-1/4" Female
Outlet Size
1-1/4" Female
Valve Type
2-Way NO
Standards
ANSI Class 250
Max. Inlet Pressure
50 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599-03060
- Zoro #
- G7514390
- UPC #
- -
- Country of Origin
- United States
- Valve Type
- 2-Way NO
- Item
- N/O Ss Trim Valve,16Cv 1-1/4" N/O
- Standards
- ANSI Class 250
- Max. Inlet Pressure
- 50 psig
Dimensions
- Inlet Size
- 1-1/4" Female
- Outlet Size
- 1-1/4" Female
Description
N/O Ss Trim Valve,16Cv 1-1/4 In.N/O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.