CAD Drawings

Download CAD Files

Non-Fusible, Safety Switch, General Duty, 240 V, 3PST, NEMA 3R

  • Mfr # GNF322RA

  • Zoro # G9265368

CAD Available

product price:  $162.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNF322RA
Zoro #
G9265368
UPC #
804766753305
Country of Origin
Mexico

Dimensions

Depth
6 in
Height
9 in
Width
4 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
10 HP @ 240V
Voltage
240 V
Housing Material
Steel
Standards
UL 98
IP Rating
Not Rated
Number of Poles
3
NEMA Enclosure Type
3R
Metallic / Non-Metallic
Metallic
Number of Wires
3
Duty
Standard
Material of Construction
Steel
Amps AC
60 A
For Use With
Class H, R, T Fuse
Horsepower @ 600V AC
30 hp
Horsepower @ 240V AC
10 hp
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
CAD Available
Yes

Description

The SIEMENS - GNF322RA is a Safety Disconnect Switch, an industrial electrical device that allows for the quick and efficient interruption of electrical flow. This switch is designed to be used in both routine equipment maintenance and emergency situations, providing a means to disconnect power systems. It's part of the broader category of Electrical Supplies and plays a crucial role in reducing the risk of electrical accidents during operations.

  • Amps AC: The switch has an Amps AC rating of 60 A, indicating its rated capacity.
  • Contact Form: With a 3PST contact form, it can control multiple circuits whether they are normally open (NO) or closed (NC).
  • Duty: Its general duty classification signifies its suitability for standard applications across various industries.
  • Enclosure Type: Rated as NEMA 3R, this safety disconnect switch can withstand environmental conditions such as dust, water corrosion and external ice formation.
  • For Fuse Class & For Use With: Compatible with Class H, R, T fuses as per the product specifications.
  • Horsepower @ 240V AC & Horsepower @ 600V AC: Rated for controlling motors up to specified horsepower at respective voltage levels.
  • Housing Material & Material Construction: Made from steel as per the product specifications.
  • Mounting Style: Surface mount design allows easy installation on any flat surface area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.