Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Select Switch, 1NO/1NC, 2P, 30mm

  • Mfr # 52SC6AEA1

  • Zoro # G6879476


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52SC6AEA1
Zoro #
G6879476
UPC #
783087158177
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained
Contact Form
1NO/1NC
Cam
A
Operator Head Material
Metal
Color
Chrome
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Bezel Material
Zinc
Position
2
Bezel Color
Black
Key Removal
Any Position
Standards
REACH Art. 33
Switch Operation @ Position A
XO
Switch Operation @ Position B
OX
IP Rating
IP20, IP66
Includes
Key
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
Not Rated
Contact Rating
10A @ 600V AC
Series
52SC
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 600 V
Switch Function @ 1st Position
On
Number of Positions
2
Key Removal Position
Any Position
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Includes Operator Key
Key Included
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Keyed
Operator Illumination
Non-Illuminated
Contact Block Material
Metal
Switch Function @ 2nd Position
Off
Operator Head Color
Chrome
Switch Function @ 3rd Position
No Third Position

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Keyed, Color Chrome, Any Position Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Cam A, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.