Zoro Homepage

Non-Illum Selector Switch, 2NO/2NC, 3P

  • Mfr # 52SA2CDBA2

  • Zoro # G6705824


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Action
Momentary/Maintained/Momentary
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52SA2CDBA2
Zoro #
G6705824
UPC #
783087156548
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Action
Momentary/Maintained/Momentary
Contact Form
1NO/1NC
Cam
C
Operator Head Material
Plastic
Color
Black
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Position
3
Bezel Material
Zinc
Key Removal
No Key
Bezel Color
Black
NEMA Contact Rating Designation
A600
IP Rating
IP20, IP66
Contact Rating
10A @ 600V AC
Standards
REACH Art. 33, UL E22655
Switch Operation @ Position D
No Fourth Position
DC Contact Rating
5 A @ 600 V
Series
52SA
AC Contact Rating
10 A @ 600 V
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Switch Function @ 1st Position
Off
Contact Block Material
Metal
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Operator Head Color
Chrome
Switch Function @ 3rd Position
On
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
On

Description

Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Cam C, Switch Operation @ Position D No Fourth Position, Standards REACH Art. 33, UL E22655

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.