Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 2 Pos, Levr

  • Mfr # 52SX2ACB

  • Zoro # G7215092


product price: $58.49
/ea

Key Features

Size
30 mm
Type of Operator
Lever
Action
Momentary/Maintained
Cam
A
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52SX2ACB
Zoro #
G7215092
UPC #
783087153530
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Short-Handled Selector Switch
Type of Operator
Lever
Action
Momentary/Maintained
Cam
A
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Position
2
Key Removal
No Key
Standards
RoHS
IP Rating
IP66
Switch Operation @ Position C
No Third Position
Key Number
No Key
Switch Operation @ Position D
No Fourth Position
Series
Class 52
Number of Positions
2
Switch Function @ 3rd Position
No Third Position
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
4X

Description

Short-Handled Selector Switch, 30 mm, 2 Position, Momentary/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam A, Standards RoHS, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.