Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd

  • Mfr # 52SC6GE

  • Zoro # G6564661


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
G
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52SC6GE
Zoro #
G6564661
UPC #
783087101883
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Keyed Selector Switch
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
G
Operator Head Material
Metal
Operator Color
Chrome
Color
Chrome
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Position
3
Key Removal
Any Position
Standards
RoHS
Key Number
501CH
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66
Series
Class 52
Operator Head Type
Keyed
Operator Head Color
Chrome
Switch Function @ 4th Position
No Fourth Position
Key Removal Position
Any Position
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Includes Operator Key
Key Included
Number of Positions
3

Description

Keyed Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Any Position, Operator Head Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam G, Standards RoHS, Key Number 501CH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.