Non-Illum Selector Swtch, 30mm, 3 Pos, Levr
Mfr # 52SA2CAB
Zoro # G2301415
product price: $53.99
/eaKey Features
Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Cam
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52SA2CAB
Zoro #
G2301415
UPC #
783087099654
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Cam
C
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Position
3
Key Removal
No Key
Switch Operation @ Position D
No Fourth Position
Standards
REACH Art. 33
IP Rating
IP66
Key Number
No Key
Series
Class 52
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Operator Head Type
Short-Handled Knob
Operator Illumination
Non-Illuminated
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam C, Standards REACH Art. 33, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.