Zoro Homepage

Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr

  • Mfr # 52SB2ACB

  • Zoro # G2282357


product price: $69.29
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Action
Maintained/Momentary
Cam
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52SB2ACB
Zoro #
G2282357
UPC #
783087100695
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Action
Maintained/Momentary
Cam
A
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Position
2
Key Removal
No Key
Switch Operation @ Position D
No Fourth Position
Key Number
No Key
Standards
REACH Art. 33
IP Rating
IP66
Switch Operation @ Position C
No Third Position
Series
Class 52
Switch Function @ 3rd Position
No Third Position
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Long-Handled Knob
Number of Positions
2
Operator Head Color
Black

Description

Long-Handled Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam A, Standards REACH Art. 33, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.