Zoro Homepage

Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr

  • Mfr # 52SW2CAB

  • Zoro # G7247721


product price: $54.69
/ea

Key Features

Size
30 mm
Type of Operator
Extended Lever
Action
Maintained/Maintained/Maintained
Cam
C
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52SW2CAB
Zoro #
G7247721
UPC #
783087153240
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Long-Handled Selector Switch
Type of Operator
Extended Lever
Action
Maintained/Maintained/Maintained
Cam
C
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Position
3
Key Removal
No Key
Standards
REACH Art. 33
Key Number
No Key
IP Rating
IP66
Switch Operation @ Position D
No Fourth Position
Series
Class 52
Operator Illumination
Non-Illuminated
Operator Head Type
Long-Handled Knob
Operator Head Color
Black
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
4X

Description

Long-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam C, Standards REACH Art. 33, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.