Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Multihead Operator, 22 mm, Round

  • Mfr # 3SU1000-3AB61-0AK0

  • Zoro # G3039902


product price: $33.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Black; (1) White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1000-3AB61-0AK0
Zoro #
G3039902
UPC #
804766062698
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.16 in
Overall Height
1.16 in
Overall Depth
1.39 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
(1) Black; (1) White
Head Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
Number of Heads
2
NEMA Rating
1, 2, 3, 3R, 4, 4X
Legend/Background Color
White/Black
Shape
Round
IP Rating
IP66, IP67, IP69, IP69K
Type of Operator
(2) Flush Buttons
Bezel Material
Plastic
Series
3SU
Number of Operators
2
Features
Low Voltage
Operating Temperature - Maximum
158 Degrees F
Product Type
Multihead Operators
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Operator Material
Plastic

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, NEMA Rating 1, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color White/Black, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.