Non-Illuminated Push Button, 22mm, 1NO/1NC, Green (Discontinued)
- Mfr # 3SB32010AA41
- Zoro # G0709082
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SB32010AA41
Zoro #
G0709082
UPC #
754554625676
Country of Origin
Germany
Dimensions
Size
22mm
Details
Action
Momentary
Head Material
Plastic
NEMA Rating
1, 3, 4, 4X, 12
Type of Operator
Flush Button
Contact Form
1NO/1NC
Color
Green
Bezel
Plastic
Number of Operators
1
Contact Rating
10 A @ 600V AC
Item
Flush Push Button Operator
Bezel Material
Plastic
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A300/R300 (A600 Same Polarity)
Basic Material
Plastic
IP Rating
IP66
Terminal Connection
Pressure Plate
Material
Plastic
AC Contact Rating
10 A @ 600 V
Head Color
Green
Push Button Style
Flush
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 3, 4, 4X
Operator Material
Plastic
Description
Flush Push Button Operator, 22mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Green, Contact Rating 10 A @ 600V AC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.