This item is Discontinued.

Siemens Non-Illuminated Push Button, 30 mm, 1NO, Green 52PA8B3K

Non-Illuminated Push Button, 30 mm, 1NO, Green (Discontinued)

  • Mfr # 52PA8B3K
  • Zoro # G6349743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52PA8B3K
Zoro #
G6349743
UPC #
783087155800
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary Push
Head Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Extended Button
Color
Green
Contact Form
1NO
Bezel
Chrome Plated Zinc Die Cast
Number of Operators
1
Item
Extended Push Button Operator
Contact Rating
10A @ 600V AC
Bezel Material
Chrome Plated Zinc Die Cast
Basic Material
Metal
Material
metal
Terminal Connection
Pressure Plate
Standards
CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Product Type
Push Button Operators
Operator Material
Metal
Push Button Style
Extended
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Head Color
Green

Description

Extended Push Button Operator, 30 mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, Legend Not Applicable, Standards CSA, UL Listed, Terminal Connection Pressure Plate, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.