Non-Illuminated Selector Switch, 1NO/1NC, Silver

  • Mfr # 3SU1100-4BF11-1FA0

  • Zoro # G3040657


product price:  $96.29
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained
Size
22 mm
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1100-4BF11-1FA0
Zoro #
G3040657
UPC #
804766335303
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Height
1.57 in
Overall Width
1.18 in
Overall Depth
4.77 in
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
Color
Silver
Contact Form
1NO/1NC
Cam
No Cam Included
Position
2
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Item
Selector Switch
Bezel Color
Black
Bezel Material
Plastic
Key Removal
Any Position
NEMA Contact Rating Designation
A600/R300
Switch Operation @ Position B
OX
IP Rating
IP20, IP66, IP67, IP69, IP69K
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
Switch Operation @ Position A
XO
Series
3SU1100
AC Contact Rating
10 A @ 600 V
DC Contact Rating
1 A @ 600 V
Suitable for illumination
No
Number of contacts as normally closed contact
1
Number of contacts as normally open contact
1
Switching function latching
Yes
Colour button
Silver
Spring-return
No
Number of switch positions
2
Colour front ring
Black
With front ring
Yes
Number of contacts as change-over contact
0
Degree of protection (IP)
IP67/IP69K
Material front ring
Plastic
Switch Function @ 3rd Position
No Third Position
Key Removal Position
Any Position
Operator Head Type
Keyed
Switch Function @ 1st Position
Off
Contact Block Material
Plastic
Switch Function @ 2nd Position
On
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Operator Head Color
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Includes Operator Key
Key Included

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Keyed, Color Silver, Any Position Key Removal, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XO, Switch Operation @ Position B OX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.