Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Selector Switch, 22mm Sz

  • Mfr # 3SU1150-2BM60-1LA0

  • Zoro # G3040812


product price: $47.19
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NO/2NC
Action
Momentary/Momentary/Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1150-2BM60-1LA0
Zoro #
G3040812
UPC #
804766359231
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Depth
3.96 in
Panel Cutout Diameter
22 mm
Overall Height
1.57 in
Overall Width
1.18 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NO/2NC
Action
Momentary/Momentary/Momentary
Operator Head Material
Plastic
Cam
No Cam Included
Color
White
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Bezel Material
Metal
Position
3
Key Removal
No Key
Bezel Color
Silver
NEMA Contact Rating Designation
A600/R300
Switch Operation @ Position D
No Fourth Position
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
IP Rating
IP20, IP66, IP67, IP69, IP69K
Switch Operation @ Position B
OXOX
Switch Operation @ Position A
XOXO
Switch Operation @ Position C
XOXO
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Lamp Module Type
No Lamp Module Included
Lamp Type
No Lamp Module Included
DC Contact Rating
1 A @ 600 V
AC Contact Rating
10 A @ 600 V
Series
3SU1150
Colour button
White
Number of contacts as normally closed contact
2
Spring-return
Yes
Number of contacts as change-over contact
0
With front ring
Yes
Type of control element
Toggle
Type of electric connection
Screw connection
Number of contacts as normally open contact
2
Number of switch positions
3
Suitable for illumination
Yes
Switching function latching
No
Degree of protection (IP)
IP67/IP69K
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Color
Black/White
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
Contact Block Material
Metal
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Illuminated
Operator Head Type
Short-Handled Knob
Number of Positions
3
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
On

Description

Selector Switch, 22 mm, 3 Position, Momentary/Momentary/Momentary Action, 2NO/2NC Contact Form, Type of Operator Lever, Color White, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Metal, Bezel Color Silver, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XOXO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.