Zoro Homepage

Non-Illuminated Selector Switch, Black

  • Mfr # 52SA2CABA1P

  • Zoro # G3041950


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52SA2CABA1P
Zoro #
G3041950
UPC #
783087804647
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
Cam
C
Operator Head Material
Plastic
Color
Black
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Bezel Material
Chrome Plated Zinc
Position
3
Key Removal
No Key
Bezel Color
Chrome
Contact Rating
10A @ 600V AC, 5A @ 600V DC
Switch Operation @ Position B
00
Switch Operation @ Position A
0X
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
X0
NEMA Contact Rating Designation
A600/P600
Standards
REACH Art. 33
Includes
Legend Plate with Forward-Off-Reverse Marking, Legend Plate with Hand-Off Auto Marking
IP Rating
IP20, IP66
DC Contact Rating
5 A @ 600 V
AC Contact Rating
10 A @ 600 V
Series
52SA
Operator Head Color
Chrome
Number of Positions
3
Switch Function @ 3rd Position
Off
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Contact Block Material
Metal
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
On
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
Switch Function @ 2nd Position
On

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Zinc, Bezel Color Chrome, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Cam C, Switch Operation @ Position A 0X, Switch Operation @ Position B 00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.