Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, General Duty, 240 V, 2PDT

  • Mfr # DTGNF223NR

  • Zoro # G8653303


product price: $954.89
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Nonfusible
Contact Form
2PDT
Current Rating
100 A
Phase
Single
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTGNF223NR
Zoro #
G8653303
UPC #
783643521780
Country of Origin
Mexico

Dimensions

Depth
8.5 in
Width
14.2 in
Height
27.6 in
Minimum Mounting Depth
8 in
Maximum Enclosure Depth
27.62 in
Minimum Enclosure Depth
12.18 in
Maximum Mounting Depth
19.36 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PDT
Current Rating
100 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
40 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Duty
General
Amps AC
100 A
Number of Wires
3
IP Rating
14
Material of Construction
Galvanized Steel
Number of Poles
2
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Horsepower @ 240V AC
40 hp
Number of Mounting Holes
3
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form DPDT, Current Rating 100 A, Depth 8 1/2 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 27 5/8 in, Horsepower @ 240V AC 40 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 27.62 in, Maximum Mounting Depth 19.36 in, Minimum Enclosure Depth 12.18 in, Minimum Mounting Depth 8 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.