Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Nonfusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # GNF324

  • Zoro # G7605421

CAD Available

product price: $372.17
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNF324
Zoro #
G7605421
UPC #
783643149168
Country of Origin
Mexico

Dimensions

Height
31.1 in
Depth
14.7 in
Width
16.7 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
60 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Number of Poles
3
Duty
General
Amps AC
200 A
Number of Wires
3
IP Rating
10
Weight
38.272 lb
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Horsepower @ 240V AC
60 hp
CAD Available
Yes

Description

The SIEMENS - GNF324 is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity for safe equipment maintenance and during emergency situations. This switch falls under the broader category of Electrical Supplies and is utilized by industry professionals to quickly and safely disconnect power systems, thereby reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 200 A, indicating its designed capacity.
  • Contact Form: With a 3PST contact form, it can control multiple circuits which are normally open (NO) or closed (NC).
  • Duty & Environment: It's rated for general duty which indicates it is intended for use in standard indoor applications.
  • Enclosure Type & Material: Its NEMA 1 enclosure type indicates resistance against environmental conditions like dust and water. The housing material is steel, which may contribute to the product's lifespan and functionality.
  • HP Rating: It is rated for handling a maximum power output from connected motors or machinery up to 60 HP at 240 V.
  • Mounting Style: Intended for surface mount installation method.
  • Poles & Wires: Equipped with three poles and wires each, allowing control over multiple circuits simultaneously.
  • Protection Method & Standards Compliance: Features nonfusible protection method as a measure against electrical overloads. It complies with UL98 standards, indicating that it meets certain safety criteria in industrial settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.