Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, Heavy Duty, 240 V, 2PST

  • Mfr # DTNF224

  • Zoro # G8652822

CAD Available

product price: $1,771.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
200 A
Phase
Single
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF224
Zoro #
G8652822
UPC #
783643454095
Country of Origin
Mexico

Dimensions

Depth
8.9 in
Width
21.1 in
Height
36.6 in
Maximum Enclosure Depth
36 in
Minimum Mounting Depth
15 in
Maximum Mounting Depth
31 in
Minimum Enclosure Depth
19.12 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
200 A
Phase
Single
Environment
Indoor
Enclosure Type
NEMA 1
HP
60 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Material of Construction
Steel
Duty
Heavy
IP Rating
20
Metallic / Non-Metallic
Metallic
Number of Wires
3
Fusible / Nonfusible
Nonfusible
Amps AC
200 A
Number of Poles
2
Neutral Assembly Included
No
Horsepower @ 240V AC
60 hp
Number of Mounting Holes
3
Resistance Properties
Corrosion-Resistant
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
CAD Available
Yes

Description

Safety Switch, Contact Form DPDT, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 36 5/8 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP20, Maximum Enclosure Depth 36 in, Maximum Mounting Depth 31 in, Minimum Enclosure Depth 19.12 in, Minimum Mounting Depth 15 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.