Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # DTNF321

  • Zoro # G8652856

CAD Available

product price: $694.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF321
Zoro #
G8652856
UPC #
783643454132
Country of Origin
Mexico

Dimensions

Width
11.5 in
Height
25.0 in
Depth
8.5 in
Maximum Enclosure Depth
24.5 in
Minimum Enclosure Depth
9.53 in
Minimum Mounting Depth
6.75 in
Maximum Mounting Depth
19 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Number of Poles
3
Number of Wires
3
Metallic / Non-Metallic
Metallic
Duty
Heavy
Amps AC
30 A
Fusible / Nonfusible
Nonfusible
Material of Construction
Steel
IP Rating
20
Mounting
Surface
Use
Load Transfer Between Power Sources
Electrical Connection
Lugs
Neutral Assembly Included
Yes
NEMA Enclosure Rating
1
Horsepower @ 240V AC
10 hp
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
CAD Available
Yes

Description

Safety Switch, Contact Form 3PDT, Current Rating 30 A, Depth 8 1/2 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 25 in, Horsepower @ 240V AC 10 hp, Housing Material Steel, IP Rating IP20, Maximum Enclosure Depth 24.5 in, Maximum Mounting Depth 19 in, Minimum Enclosure Depth 9.53 in, Minimum Mounting Depth 6.75 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.