Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # DTNF322

  • Zoro # G8652865


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF322
Zoro #
G8652865
UPC #
783643454149
Country of Origin
Mexico

Dimensions

Depth
6.1 in
Height
25.5 in
Width
13.5 in
Minimum Mounting Depth
9.38 in
Maximum Mounting Depth
19 in
Minimum Enclosure Depth
11.5 in
Maximum Enclosure Depth
24.88 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
20 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
IP Rating
20
Number of Poles
3
Fusible / Nonfusible
Nonfusible
Material of Construction
Steel
Duty
Heavy
Amps AC
60 A
Number of Wires
3
Metallic / Non-Metallic
Metallic
Neutral Assembly Included
Yes
Mounting
Surface
Electrical Connection
Lugs
Use
Load Transfer Between Power Sources
Horsepower @ 240V AC
20 hp
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
1
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PDT, Current Rating 60 A, Depth 6 1/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 25 1/2 in, Horsepower @ 240V AC 20 hp, Housing Material Steel, IP Rating IP20, Maximum Enclosure Depth 24.88 in, Maximum Mounting Depth 19 in, Minimum Enclosure Depth 11.5 in, Minimum Mounting Depth 9.38 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.