Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 2PST

  • Mfr # HNF262S

  • Zoro # G8653041


product price: $1,972.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
2PST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF262S
Zoro #
G8653041
UPC #
783643174108
Country of Origin
Mexico

Dimensions

Height
17.5 in
Width
11.5 in
Depth
8.4 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X
HP
25 HP @ 600V
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Material of Construction
304 Stainless Steel
IP Rating
Not Rated
Number of Wires
3
Number of Poles
2
Duty
Heavy
Fusible / Nonfusible
Nonfusible
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
Mounting Style
Surface Mount
NEMA Enclosure Rating
4, 4X
Horsepower @ 600V AC
25 hp

Description

Safety Switch, Contact Form DPST, Current Rating 60 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 17 1/2 in, Horsepower @ 600V AC 25 hp, Housing Material 304 Stainless Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.