Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 2PST

  • Mfr # HNF263

  • Zoro # G8653005


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
2PST
Current Rating
100 A
Phase
Single
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF263
Zoro #
G8653005
UPC #
783643174054
Country of Origin
Mexico

Dimensions

Depth
8.2 in
Width
12.0 in
Height
23.2 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
100 A
Phase
Single
Environment
Indoor
Enclosure Type
NEMA 1
HP
40 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
IP Rating
20
Material of Construction
Steel
Number of Poles
2
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Nonfusible
Number of Wires
3
Duty
Heavy
Amps AC
100 A
Neutral Assembly Included
Yes
Use
Disconnecting Mean For Service Entrance/Loads
Mounting
Surface
Electrical Connection
Lugs
Horsepower @ 600V AC
40 hp
Horsepower @ 240V AC
75 hp
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
1

Description

Safety Switch, Contact Form DPST, Current Rating 100 A, Depth 8 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 23 1/4 in, Horsepower @ 240V AC 75 hp, Horsepower @ 600V AC 40 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.