Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 2PST

  • Mfr # HNF263J

  • Zoro # G8653066


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
2PST
Current Rating
100 A
Phase
Single
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF263J
Zoro #
G8653066
UPC #
783643174146
Country of Origin
Mexico

Dimensions

Depth
8.4 in
Width
12.0 in
Height
23.1 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
100 A
Phase
Single
Environment
Indoor
Enclosure Type
NEMA 12
HP
40 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Nonfusible
Number of Wires
3
Amps AC
100 A
Metallic / Non-Metallic
Metallic
Number of Poles
2
Material of Construction
Galvanized Steel
IP Rating
52
Duty
Heavy
Electrical Connection
Lugs
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Mounting Style
Surface Mount
Horsepower @ 600V AC
40 hp
NEMA Enclosure Rating
12

Description

Safety Switch, Contact Form DPST, Current Rating 100 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 23 1/8 in, Horsepower @ 600V AC 40 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.