Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PDT

  • Mfr # DTNF362R

  • Zoro # G8652131

CAD Available

product price: $1,506.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF362R
Zoro #
G8652131
UPC #
783643454279
Country of Origin
Mexico

Dimensions

Height
24.9 in
Depth
11.8 in
Width
13.6 in
Minimum Mounting Depth
9.38 in
Minimum Enclosure Depth
11.5 in
Maximum Mounting Depth
19 in
Maximum Enclosure Depth
24.88 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
60 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Number of Poles
3
Number of Wires
3
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Nonfusible
Material of Construction
Galvanized Steel
Amps AC
60 A
Duty
Heavy
IP Rating
14
Electrical Connection
Lugs
Neutral Assembly Included
No
Mounting
Surface
Use
Load Transfer Between Power Sources
Number of Mounting Holes
3
Mounting Style
Surface Mount
Horsepower @ 600V AC
60 hp
Horsepower @ 240V AC
30 hp
NEMA Enclosure Rating
3R
CAD Available
Yes

Description

Safety Switch, Contact Form 3PDT, Current Rating 60 A, Depth 11 3/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 24 7/8 in, Horsepower @ 240V AC 30 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 24.88 in, Maximum Mounting Depth 19 in, Minimum Enclosure Depth 11.5 in, Minimum Mounting Depth 9.38 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.