Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # 3LD22641GP510US2

  • Zoro # G3008288


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD22641GP510US2
Zoro #
G3008288
UPC #
783643975323
Country of Origin
Germany

Dimensions

Height
5.5 in
Depth
4.6 in
Width
3.9 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 1, 12, 4X
HP
20 HP @ 600V
Voltage
600 V
Handle Color
Black
Handle Type
Rotary Handle
Housing Material
Plastic
Standards
UL/CSA/CE
Metallic / Non-Metallic
Non-Metallic
Number of Poles
3
Duty
Heavy
Material of Construction
Polycarbonate
Fusible / Nonfusible
Nonfusible
Amps AC
30 A
Number of Wires
3
IP Rating
65
Electrical Connection
Frame Clamp
Neutral Assembly Included
No
Horsepower @ 600V AC
20 hp
For Environment
Indoor & Outdoor Rated, Indoor Rated
UL 508 Certification
Yes
NEMA Enclosure Rating
1, 12, 4X

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 4 5/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Handle Color Black, Handle Type Rotary, Height 6 1/2 in, Horsepower @ 600V AC 20 hp, Housing Material Plastic, IP Rating IP65, NEMA Enclosure Rating 1, 12, 4X, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.