Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # 3LD28661GP530US2

  • Zoro # G8652813


product price: $2,193.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
125 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD28661GP530US2
Zoro #
G8652813
UPC #
783643975491
Country of Origin
Germany

Dimensions

Height
11.9 in
Width
8.4 in
Depth
7.1 in
Standard Conduit Size
0.75 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
125 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 1, 12, 4X
HP
100 HP @ 600V
Voltage
600 V
Handle Color
Red/Yellow
Handle Type
Rotary Handle
Housing Material
Plastic
Standards
UL/CSA/CE
Material of Construction
Polycarbonate
Metallic / Non-Metallic
Non-Metallic
Fusible / Nonfusible
Nonfusible
Number of Poles
3
Duty
Heavy
Number of Wires
3
IP Rating
65
Amps AC
125 A
Neutral Assembly Included
Yes
Electrical Connection
Frame Clamp
Horsepower @ 600V AC
100 hp
For Environment
Indoor & Outdoor Rated, Indoor Rated
Resistance Properties
Impact-Resistant, UV-Resistant
NEMA Enclosure Rating
1, 12, 4X
UL 508 Certification
Yes

Description

Safety Switch, Contact Form 3PST, Current Rating 125 A, Depth 4 5/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Handle Color Red/Yellow, Handle Type Rotary, Height 11 7/8 in, Horsepower @ 600V AC 100 hp, Housing Material Plastic, IP Rating IP65, NEMA Enclosure Rating 1, 12, 4X, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.