Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTNF361

  • Zoro # G8652892

CAD Available

product price: $800.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF361
Zoro #
G8652892
UPC #
783643454217
Country of Origin
Mexico

Dimensions

Depth
8.5 in
Width
11.5 in
Height
25.0 in
Maximum Mounting Depth
19 in
Maximum Enclosure Depth
24.5 in
Minimum Enclosure Depth
9.53 in
Minimum Mounting Depth
6.75 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
30 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Number of Poles
3
Metallic / Non-Metallic
Metallic
Amps AC
30 A
Material of Construction
Steel
IP Rating
20
Number of Wires
3
Fusible / Nonfusible
Nonfusible
Duty
Heavy
Use
Load Transfer Between Power Sources
Mounting
Surface
Electrical Connection
Lugs
Mounting Style
Surface Mount
Number of Mounting Holes
3
NEMA Enclosure Rating
1
Horsepower @ 600V AC
30 hp
CAD Available
Yes

Description

The SIEMENS - DTNF361 is a Safety Disconnect Switch, an essential electrical device used in various industries. This switch is designed to interrupt the flow of electricity for safe equipment maintenance and emergency situations. It's part of the broader category of Electrical Supplies and plays a crucial role in ensuring power systems can be quickly disconnected, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch is rated for a current of 30 A.
  • Contact Form: With a 3PST contact form, it controls multiple circuits and determines their functionality.
  • Duty: Classified as 'Heavy' duty, intended for various applications.
  • Electrical Connection: Uses lugs as connectors to establish an electrical circuit efficiently.
  • Enclosure Type: Comes with NEMA 1 rated enclosure which is designed to offer protection against certain environmental conditions.
  • Housing Material & Construction Material: Constructed from steel which may contribute to its durability and potential resistance to certain environmental conditions
  • HP @ 600V & Horsepower @ 600V AC: Rated for operation up to a maximum motor power of 30 horsepower at a voltage of 600 volts alternating current
  • Mounting Style & Mounting Method: Intended for surface mounting which can aid in achieving stability and alignment during installation
  • NEMA Enclosure Rating & IP Rating : Has NEMA Enclosure Rating of "1" indicating it's designed with some level of protection against specific environmental factors; also has an IP rating "20", suggesting its design includes measures aimed at reducing the risk from elements like dust or accidental contact
  • Phase : Operates on three-phase electrical circuits that are used in various power scenarios
  • Standards: Complies with UL98 standards which are commonly referenced in industrial settings.
  • Voltage: Rated for operation within the specified range up-to 600 volts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.