Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTNF361S

  • Zoro # G8652192


product price: $3,807.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF361S
Zoro #
G8652192
UPC #
783643454248
Country of Origin
Mexico

Dimensions

Depth
12.1 in
Height
25.0 in
Width
11.6 in
Minimum Mounting Depth
5.47 in
Maximum Enclosure Depth
24.42 in
Maximum Mounting Depth
26.65 in
Minimum Enclosure Depth
9.65 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
30 HP @ 600V
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL98
Fusible / Nonfusible
Nonfusible
Material of Construction
316 Stainless Steel
Amps AC
30 A
Number of Wires
3
Duty
Heavy
Number of Poles
3
Metallic / Non-Metallic
Metallic
IP Rating
52
Electrical Connection
Lugs
Mounting
Surface
Use
Load Transfer Between Power Sources
Horsepower @ 600V AC
30 hp
NEMA Enclosure Rating
4X
Number of Mounting Holes
3
Resistance Properties
Corrosion-Resistant
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PDT, Current Rating 30 A, Depth 12 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 25 in, Horsepower @ 600V AC 30 hp, Housing Material 304 Stainless Steel, IP Rating IP52, Maximum Enclosure Depth 24.42 in, Maximum Mounting Depth 26.65 in, Minimum Enclosure Depth 9.65 in, Minimum Mounting Depth 5.47 in, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.