Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTNF362

  • Zoro # G8652901


product price: $1,053.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF362
Zoro #
G8652901
UPC #
783643454255
Country of Origin
Mexico

Dimensions

Height
25.5 in
Depth
6.1 in
Width
13.5 in
Maximum Mounting Depth
19 in
Minimum Enclosure Depth
11.5 in
Minimum Mounting Depth
9.38 in
Maximum Enclosure Depth
24.88 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
60 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Material of Construction
Steel
Number of Poles
3
Number of Wires
3
IP Rating
20
Amps AC
60 A
Duty
Heavy
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Mounting
Surface
Electrical Connection
Lugs
Use
Load Transfer Between Power Sources
NEMA Enclosure Rating
1
Horsepower @ 600V AC
60 hp
Mounting Style
Surface Mount

Description

The SIEMENS - DTNF362 is a Safety Disconnect Switch, an industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch is part of the broader category of Electrical Supplies and is utilized by industry professionals to quickly disconnect power systems, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 60 A, designed for operation within these parameters.
  • Contact Form: With a 3PST contact form, it controls three circuits which could be normally open (NO) or closed (NC).
  • Duty: Categorized as 'Heavy' duty, this switch is intended for use in standard applications or specific environments such as hazardous locations.
  • Electrical Connection: It uses lugs for establishing an electrical circuit.
  • Enclosure Type: With a NEMA 1 enclosure type rating, it's designed to operate under certain environmental conditions like dust and external ice formation.
  • Horsepower @ 600V AC: The safety disconnect switch is rated to handle motor power up to 60 horsepower at a voltage of 600 volts alternating current.
  • Housing Material & Construction Material: Both are constructed from steel which typically offers durability and resistance against certain environmental conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.