Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTNF362S

  • Zoro # G8652201


product price: $5,099.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF362S
Zoro #
G8652201
UPC #
783643454286
Country of Origin
Mexico

Dimensions

Depth
12.1 in
Width
13.6 in
Height
25.5 in
Minimum Mounting Depth
8 in
Minimum Enclosure Depth
11.61 in
Maximum Enclosure Depth
24.8 in
Maximum Mounting Depth
27.03 in

Description

Safety Switch, Contact Form 3PDT, Current Rating 60 A, Depth 12 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 25 1/2 in, Horsepower @ 600V AC 60 hp, Housing Material 304 Stainless Steel, IP Rating IP52, Maximum Enclosure Depth 24.8 in, Maximum Mounting Depth 27.03 in, Minimum Enclosure Depth 11.61 in, Minimum Mounting Depth 8 in, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.