Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTNF363

  • Zoro # G8652122

CAD Available

product price: $1,594.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF363
Zoro #
G8652122
UPC #
783643454293
Country of Origin
Mexico

Dimensions

Width
14.1 in
Height
27.6 in
Depth
8.5 in
Minimum Mounting Depth
8 in
Minimum Enclosure Depth
12.18 in
Maximum Mounting Depth
19.36 in
Maximum Enclosure Depth
27.62 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
100 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Number of Wires
3
Amps AC
100 A
Number of Poles
3
Material of Construction
Steel
Duty
Heavy
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
IP Rating
20
Use
Load Transfer Between Power Sources
Mounting
Surface
Neutral Assembly Included
No
Electrical Connection
Lugs
Horsepower @ 600V AC
100 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Horsepower @ 240V AC
15 hp
CAD Available
Yes

Description

Safety Switch, Contact Form 3PDT, Current Rating 100 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 27 5/8 in, Horsepower @ 240V AC 15 hp, Horsepower @ 600V AC 100 hp, Housing Material Steel, IP Rating IP20, Maximum Enclosure Depth 27.62 in, Maximum Mounting Depth 19.36 in, Minimum Enclosure Depth 12.18 in, Minimum Mounting Depth 8 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.