Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTNF364J

  • Zoro # G8652183


product price: $6,218.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF364J
Zoro #
G8652183
UPC #
783643453937
Country of Origin
Mexico

Dimensions

Width
21.2 in
Depth
12.4 in
Height
36.6 in
Minimum Mounting Depth
13.44 in
Maximum Enclosure Depth
35.93 in
Minimum Enclosure Depth
19.24 in
Maximum Mounting Depth
38.16 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
150 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Fusible / Nonfusible
Nonfusible
IP Rating
52
Number of Poles
3
Number of Wires
3
Amps AC
200 A
Material of Construction
Galvanized Steel
Metallic / Non-Metallic
Metallic
Duty
Heavy
Use
Load Transfer Between Power Sources
Mounting
Surface
Electrical Connection
Lugs
Number of Mounting Holes
3
NEMA Enclosure Rating
12
Horsepower @ 600V AC
150 hp
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PDT, Current Rating 200 A, Depth 12 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 36 5/8 in, Horsepower @ 600V AC 150 hp, Housing Material Steel, IP Rating IP52, Maximum Enclosure Depth 35.93 in, Maximum Mounting Depth 38.16 in, Minimum Enclosure Depth 19.24 in, Minimum Mounting Depth 13.44 in, Mounting Style Surface Mount, NEMA Enclosure Rating 12, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.