Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HNF361SCH

  • Zoro # G7477102


product price: $5,897.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF361SCH
Zoro #
G7477102
UPC #
783643436022
Country of Origin
Mexico

Dimensions

Depth
8.5 in
Width
7.4 in
Height
12.3 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X
HP
7 1/2 HP @ 600V
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL98
IP Rating
65
Fusible / Nonfusible
Nonfusible
Number of Poles
3
Material of Construction
304 Stainless Steel
Number of Wires
3
Duty
Heavy
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Mounting
Surface
Use
Protection of Heavy Duty Portable Equipment
Electrical Connection
Interlocked Plug
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
NEMA Enclosure Rating
4, 4X
Includes Interlocked Receptacle
Yes
Mounting Style
Surface Mount
Horsepower @ 600V AC
7 1/2 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 12 1/4 in, Horsepower @ 600V AC 7 1/2 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes, IP Rating IP65, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.