Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HNF362H

  • Zoro # G9459073

CAD Available

product price: $214.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF362H
Zoro #
G9459073
UPC #
783643367609
Country of Origin
Mexico

Dimensions

Width
9.0 in
Height
12.3 in
Depth
8.3 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
40 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
3
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Number of Wires
3
Amps AC
60 A
IP Rating
20
Duty
Heavy
Fusible / Nonfusible
Nonfusible
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
Mounting
Surface
Features
Compact Enclosure
Number of Mounting Holes
3
NEMA Enclosure Rating
1
Mounting Style
Surface Mount
Horsepower @ 600V AC
40 hp
CAD Available
Yes

Description

The SIEMENS - HNF362H is a Safety Disconnect Switch, an industrial electrical device designed to cut off the flow of electricity for safe equipment maintenance and in emergency situations. This switch falls under the broader category of Electrical Supplies and is used by industry professionals to quickly disconnect power systems, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch is rated for a current of 60 A.
  • Contact Form: With a 3PST contact form, this switch controls multiple circuits and determines their functionality.
  • Duty: This switch is classified as 'Heavy' duty, indicating its intended usage category.
  • Electrical Connection: The Lugs type connection establishes an electrical circuit within the safety disconnect switches.
  • Enclosure Type: With a NEMA 1 enclosure type rating, it is designed to meet certain specifications against environmental conditions such as dust and external ice formation.
  • Housing Material & Construction Material: Both are made from steel, contributing to the product's overall build quality.
  • Mounting Style: Designed for surface mount installation method
  • NEMA Enclosure Rating: It has a NEMA enclosure rating of 1, indicating its design specifications regarding protection against elements like dust, dirt water intrusion etc.
  • Number of Poles & Wires : It has three poles controlling individual circuits with three wires indicating how many connections can be made.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.